Shop TSUBAKI
See all product information
Create Account
Double Pitch Hollow Pin chain, 100 ft OAL, 1.25P, 3/8 W, .08 THK Plate, SS
Mfr # C2050SSHP100
Zoro # G423414207
product price:Â
$
244.99
/ea
Sold in multiples of 100 for $24,499.00
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-1/4 in
Pin Contruction
Hollow Pin
Series
SS Series
Overall Length
100 ft
Chain Number
C2050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2050SSHP100
- Zoro #
- G423414207
- UPC #
- 97039183354
- Country of Origin
- China
- Industry Chain Pitch
- 1-1/4 in
- Pin Contruction
- Hollow Pin
- Series
- SS Series
- Chain Number
- C2050
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- 304 Stainless Steel
Description
Tsubaki C2050SSHP100 Double Pitch Hollow Pin Chain, 100 ft OAL, 1-1/4 in Pitch, 3/8 in W Roller, 0.08 in THK Plate, Stainless Steel