Shop TSUBAKI
See all product information
Create Account
Double Pitch Hollow Pin chain, 100 ft OAL, 1.5P, .5 W, .094 THK Plate, SS
Mfr # C2060SSHP50
Zoro # G723420670
product price:Â
$
309.99
/ea
Sold in multiples of 50 for $15,499.50
Free Shipping & Returns
Key Features
Pin Contruction
Hollow Pin
Material
304 Stainless Steel
Industry Chain Pitch
1-1/2 in
Overall Length
100 ft
Chain Number
C2060
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2060SSHP50
- Zoro #
- G723420670
- UPC #
- 97039183439
- Country of Origin
- Japan
- Pin Contruction
- Hollow Pin
- Item
- Roller Chain
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 1-1/2 in
- Chain Number
- C2060
- Series
- SS Series
- Number of Strands
- 1
Description
Tsubaki C2060SSHP50 Double Pitch Hollow Pin Chain, 100 ft OAL, 1-1/2 in Pitch, 1/2 in W Roller, 0.094 in THK Plate, Stainless Steel