Shop TSUBAKI
See all product information
Create Account
Double Pitch Hollow Pin chain, 100 ft OAL, 1P, .312 W, .06 THK Plate, 304SS
- Mfr # C2040SSHP100
- Zoro # G123420089
product price:Â
$
213.99
/ea
Sold in multiples of 100 for $21,399.00
Free Shipping & Returns
Key Features
Chain Number
C2040
Pin Contruction
Hollow
Number of Strands
1
Industry Chain Pitch
1 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2040SSHP100
- Zoro #
- G123420089
- UPC #
- 97039183309
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- C2040
- Pin Contruction
- Hollow
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Material
- 304 Stainless Steel
- Series
- SS
Description
Tsubaki C2040SSHP100 Double Pitch Hollow Pin Chain, 100 ft OAL, 1 in Pitch, 0.312 in W Roller, 0.06 in THK Plate, 304 Stainless Steel