Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Attachment chain, 100 ft OAL, 3/8 P, 0.2 Dia x 0.188 in W Roller
- Mfr # 35K11LR100
- Zoro # G623417381
product price:Â
$
244.99
/ea
Sold in multiples of 100 for $24,499.00
Free Shipping & Returns
Key Features
Chain Number
35
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/8 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35K11LR100
- Zoro #
- G623417381
- UPC #
- 97039543318
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 35
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/8 in
- Material
- Carbon Steel
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 35K11LR100 Double Pitch Standard Attachment Chain, 100 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, Carbon Steel