Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 2 P, 5/8 Dia x 5/8 in W Roller
Mfr # C2080HK15LRB
Zoro # G223419679
product price:Â
$
151.99
/ea
Sold in multiples of 10 for $1,519.90
Free Shipping & Returns
Key Features
Roller Diameter
5/8 in
Pin Contruction
Riveted
Industry Chain Pitch
2 in
Chain Number
C2080H
Tensile Strength
15,400 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2080HK15LRB
- Zoro #
- G223419679
- UPC #
- 97039226396
- Country of Origin
- China
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 2 in
- Chain Number
- C2080H
- Tensile Strength
- 15,400 lbs
- Series
- Double Pitch Standard Conveyor Lambda
- Material
- Carbon Steel
- Item
- Roller Chain Attachment Chain
- Number of Strands
- 1
Description
Tsubaki C2080HK15LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.