Shop TSUBAKI

Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/2 P, 0.469 Dia x 1/2 in W Roller

  • Mfr # C2060HD14LRB
  • Zoro # G323404742

product price: 
$
90.25
/ea
Sold in multiples of 10 for $902.50

Key Features

Chain Number
C2060H
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C2060HD14LRB
Zoro #
G323404742
UPC #
97039226167
Country of Origin
China

Dimensions

Overall Length
10 ft
Roller Diameter
0.469 in
Chain Overall Width
1/2 in

Details

Item
Roller Chain
Chain Number
C2060H
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
Tensile Strength
9,040 lbf
Series
Standard Conveyor

Description

Tsubaki C2060HD14LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.