Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/2 P, 0.469 Dia x 1/2 in W Roller
Mfr # C2060HSK17LRB
Zoro # G523410895
product price:Â
$
65.49
/ea
Sold in multiples of 10 for $654.90
Key Features
Series
Double Pitch Standard Conveyor Lambda
Chain Overall Width
1/2 in
Industry Chain Pitch
1-1/2 in
Chain Number
C2060H
Roller Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2060HSK17LRB
- Zoro #
- G523410895
- UPC #
- 97039225696
- Country of Origin
- Japan
- Series
- Double Pitch Standard Conveyor Lambda
- Industry Chain Pitch
- 1-1/2 in
- Item
- Roller Chain Attachment Chain
- Chain Number
- C2060H
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Tensile Strength
- 9,040 lbs
- Number of Strands
- 1
Description
Tsubaki C2060HSK17LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel