Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 10 ft OAL, 1 P, 0.63 Dia x 0.62 in W Roller
- Mfr # IDC 80-1R
- Zoro # G523413261
product price:Â
$
15.99
/ea
Sold in multiples of 10 for $159.90
Key Features
Chain Number
80
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 80-1R
- Zoro #
- G523413261
- UPC #
- 887412056753
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.62 in
- Roller Diameter
- 0.63 in
Details
- Item
- Roller Chain
- Chain Number
- 80
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
- Tensile Strength
- 15,775 lbf
- Series
- Standard
Description
IDC Select IDC 80-1R Riveted Roller Chain, 10 ft OAL, 1 in Pitch, 0.63 in Dia x 0.62 in W Roller, Carbon Steel