Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/2 P, 0.469 Dia x 1/2 in W Roller
Mfr # C2060HSK18LRB
Zoro # G823411660
product price:Â
$
62.75
/ea
Sold in multiples of 10 for $627.50
Key Features
Number of Strands
1
Chain Number
C2060H
Overall Length
10 ft
Industry Chain Pitch
1-1/2 in
Tensile Strength
9,040 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HSK18LRB
- Zoro #
- G823411660
- UPC #
- 97039225702
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Details
- Number of Strands
- 1
- Item
- Roller Chain Attachment Chain
- Chain Number
- C2060H
- Industry Chain Pitch
- 1-1/2 in
- Tensile Strength
- 9,040 lbs
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Series
- Double Pitch Standard Conveyor Lambda
Description
Tsubaki C2060HSK18LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel