Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/4 P, 0.4 Dia x 3/8 in W Roller
Mfr # C2050K11LRB
Zoro # G723425354
product price:Â
$
140.99
/ea
Sold in multiples of 10 for $1,409.90
Free Shipping & Returns
Key Features
Chain Number
C2050
Material
Carbon Steel
Tensile Strength
6,170 lbs
Pin Contruction
Riveted
Series
Double Pitch Standard Conveyor Lambda
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2050K11LRB
- Zoro #
- G723425354
- UPC #
- 97039224569
- Country of Origin
- China
Dimensions
- Roller Diameter
- 0.4 in
- Overall Length
- 10 ft
- Chain Overall Width
- 3/8 in
Details
- Chain Number
- C2050
- Material
- Carbon Steel
- Tensile Strength
- 6,170 lbs
- Pin Contruction
- Riveted
- Series
- Double Pitch Standard Conveyor Lambda
- Item
- Roller Chain Attachment Chain
- Industry Chain Pitch
- 1-1/4 in
- Number of Strands
- 1
Description
Tsubaki C2050K11LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel