Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 5/8 P, 0.4 Dia x 3/8 in W Roller, 600 SS
Mfr # 50ASKK14LRB
Zoro # G523405044
product price:Â
$
726.99
/ea
Sold in multiples of 10 for $7,269.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Series
Single Pitch Standard Lambda
Roller Diameter
0.4 in
Industry Chain Pitch
5/8 in
Chain Overall Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50ASKK14LRB
- Zoro #
- G523405044
- UPC #
- 97039975454
- Country of Origin
- Japan
- Series
- Single Pitch Standard Lambda
- Industry Chain Pitch
- 5/8 in
- Item
- Roller Chain Attachment Chain
- Number of Strands
- 1
- Material
- 600 Stainless Steel
- Chain Number
- 50
- Pin Contruction
- Riveted
Description
Tsubaki 50ASKK14LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.