Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/4 P, 0.4 Dia x 3/8 in W Roller
Mfr # C2050K23LRB
Zoro # G923416381
product price:Â
$
89.49
/ea
Sold in multiples of 10 for $894.90
Key Features
Tensile Strength
6,170 lbs
Chain Overall Width
3/8 in
Number of Strands
1
Series
Double Pitch Standard Conveyor Lambda
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2050K23LRB
- Zoro #
- G923416381
- UPC #
- 97039224989
- Country of Origin
- China
Dimensions
- Chain Overall Width
- 3/8 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.4 in
Details
- Item
- Roller Chain Attachment Chain
- Tensile Strength
- 6,170 lbs
- Number of Strands
- 1
- Series
- Double Pitch Standard Conveyor Lambda
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Chain Number
- C2050
- Industry Chain Pitch
- 1-1/4 in
Description
Tsubaki C2050K23LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel