Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/4 P, 0.4 Dia x 3/8 in W Roller
Mfr # C2050K25LRB
Zoro # G223402886
product price:Â
$
64.29
/ea
Sold in multiples of 10 for $642.90
Key Features
Chain Overall Width
3/8 in
Chain Number
C2050
Tensile Strength
6,170 lbs
Pin Contruction
Riveted
Series
Double Pitch Standard Conveyor Lambda
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2050K25LRB
- Zoro #
- G223402886
- UPC #
- 97039225009
- Country of Origin
- China
Dimensions
- Chain Overall Width
- 3/8 in
- Roller Diameter
- 0.4 in
- Overall Length
- 10 ft
Details
- Chain Number
- C2050
- Tensile Strength
- 6,170 lbs
- Pin Contruction
- Riveted
- Series
- Double Pitch Standard Conveyor Lambda
- Item
- Roller Chain Attachment Chain
- Number of Strands
- 1
- Material
- Carbon Steel
- Industry Chain Pitch
- 1-1/4 in
Description
Tsubaki C2050K25LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.