Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/4 P, 0.4 Dia x 3/8 in W Roller
Mfr # C2050SA13LRB
Zoro # G923416992
product price:Â
$
67.35
/ea
Sold in multiples of 10 for $673.50
Key Features
Tensile Strength
6,170 lbs
Chain Overall Width
3/8 in
Pin Contruction
Riveted
Number of Strands
1
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2050SA13LRB
- Zoro #
- G923416992
- UPC #
- 97039224682
- Country of Origin
- China
- Tensile Strength
- 6,170 lbs
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Series
- Double Pitch Standard Conveyor Lambda
- Industry Chain Pitch
- 1-1/4 in
- Material
- Carbon Steel
- Chain Number
- C2050
- Item
- Roller Chain Attachment Chain
Description
Tsubaki C2050SA13LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.