Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1 P, 0.312 Dia x 0.313 in W Roller
Mfr # C2040SK27LRB
Zoro # G123406045
product price:Â
$
53.49
/ea
Sold in multiples of 10 for $534.90
Key Features
Pin Contruction
Riveted
Industry Chain Pitch
1 in
Chain Number
C2040
Number of Strands
1
Roller Diameter
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2040SK27LRB
- Zoro #
- G123406045
- UPC #
- 97039224323
- Country of Origin
- China
Dimensions
- Roller Diameter
- 0.312 in
- Overall Length
- 10 ft
- Chain Overall Width
- 0.313 in
Details
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain Attachment Chain
- Chain Number
- C2040
- Number of Strands
- 1
- Tensile Strength
- 3,750 lbs
- Series
- Double Pitch Standard Conveyor Lambda
- Material
- Carbon Steel
Description
Tsubaki C2040SK27LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.