Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 2 P, 5/8 Dia x 5/8 in W Roller
Mfr # C2080HA18LRB
Zoro # G323424016
product price:Â
$
122.99
/ea
Sold in multiples of 10 for $1,229.90
Free Shipping & Returns
Key Features
Chain Number
C2080H
Pin Contruction
Riveted
Series
Double Pitch Standard Conveyor Lambda
Tensile Strength
15,400 lbs
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2080HA18LRB
- Zoro #
- G323424016
- UPC #
- 97039226327
- Country of Origin
- China
- Chain Number
- C2080H
- Pin Contruction
- Riveted
- Series
- Double Pitch Standard Conveyor Lambda
- Tensile Strength
- 15,400 lbs
- Number of Strands
- 1
- Material
- Carbon Steel
- Industry Chain Pitch
- 2 in
- Item
- Roller Chain Attachment Chain
Description
Tsubaki C2080HA18LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel