Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 2 P, 5/8 Dia x 5/8 in W Roller
Mfr # C2080HD18LRB
Zoro # G423416973
product price:Â
$
135.99
/ea
Sold in multiples of 10 for $1,359.90
Free Shipping & Returns
Key Features
Chain Number
C2080H
Series
Double Pitch Standard Conveyor Lambda
Roller Diameter
5/8 in
Number of Strands
1
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2080HD18LRB
- Zoro #
- G423416973
- UPC #
- 97039227089
- Country of Origin
- China
- Chain Number
- C2080H
- Series
- Double Pitch Standard Conveyor Lambda
- Number of Strands
- 1
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Item
- Roller Chain Attachment Chain
- Tensile Strength
- 15,400 lbs
- Industry Chain Pitch
- 2 in
Description
Tsubaki C2080HD18LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.