Shop TSUBAKI

Miniature chain, 10 ft OAL, 0.1475 in Pitch, 304 Stainless Steel

  • Mfr # 11SSRB
  • Zoro # G023410494

product price: 
$
183.99
/ea
Sold in multiples of 10 for $1,839.90
Free Shipping & Returns

Key Features

Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
0.1475 in
Material
304 Stainless Steel
Overall Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11SSRB
Zoro #
G023410494
UPC #
97039128386
Country of Origin
China
Item
Roller Chain
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
0.1475 in
Material
304 Stainless Steel
Series
SS
Chain Number
11

Description

Tsubaki 11SSRB Miniature Chain, 10 ft OAL, 0.1475 in Pitch, 304 Stainless Steel

Ratings & reviews