Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 2 P, 5/8 Dia x 5/8 in W Roller
Mfr # C2080HD310LRB
Zoro # G623415769
product price:Â
$
131.99
/ea
Sold in multiples of 10 for $1,319.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
2 in
Pin Contruction
Riveted
Material
Carbon Steel
Series
Double Pitch Standard Conveyor Lambda
Tensile Strength
15,400 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2080HD310LRB
- Zoro #
- G623415769
- UPC #
- 97039227140
- Country of Origin
- China
Dimensions
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 2 in
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Series
- Double Pitch Standard Conveyor Lambda
- Tensile Strength
- 15,400 lbs
- Number of Strands
- 1
- Item
- Roller Chain Attachment Chain
- Chain Number
- C2080H
Description
Tsubaki C2080HD310LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.