Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 50 ft OAL, 5/8 P, 0.4 Dia x 0.37 in W Roller
- Mfr # IDC 50-2R-050
- Zoro # G823415491
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Chain Number
50
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
5/8 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 50-2R-050
- Zoro #
- G823415491
- UPC #
- 887412057149
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Tensile Strength
- 13,206 lbf
- Series
- Standard
Description
IDC Select IDC 50-2R-050 Riveted Roller Chain, 50 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.37 in W Roller, Carbon Steel