Shop TSUBAKI

Double Pitch Standard Conveyor chain, 10 ft OAL, 2 P, 5/8 Dia x 5/8 in W Roller

  • Mfr # C2080HK110LRB
  • Zoro # G723423466

product price: 
$
121.99
/ea
Sold in multiples of 10 for $1,219.90
Free Shipping & Returns

Key Features

Chain Number
C2080H
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
2 in
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2080HK110LRB
Zoro #
G723423466
UPC #
97039226440
Country of Origin
China
Item
Roller Chain
Chain Number
C2080H
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
2 in
Material
Carbon Steel
Tensile Strength
15,400 lbf
Series
Standard Conveyor

Description

Tsubaki C2080HK110LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel

Ratings & reviews