Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 2 P, 5/8 Dia x 5/8 in W Roller
Mfr # C2080HSK110LRB
Zoro # G823404815
product price:Â
$
121.99
/ea
Sold in multiples of 10 for $1,219.90
Free Shipping & Returns
Key Features
Chain Number
C2080H
Pin Contruction
Riveted
Series
Double Pitch Standard Conveyor Lambda
Number of Strands
1
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2080HSK110LRB
- Zoro #
- G823404815
- UPC #
- 97039226846
- Country of Origin
- China
- Chain Number
- C2080H
- Pin Contruction
- Riveted
- Series
- Double Pitch Standard Conveyor Lambda
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Tensile Strength
- 15,400 lbs
- Material
- Carbon Steel
- Item
- Roller Chain Attachment Chain
Description
Tsubaki C2080HSK110LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.