Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 2 P, 5/8 Dia x 5/8 in W Roller
Mfr # C2080HSK24LRB
Zoro # G823420808
product price:Â
$
154.99
/ea
Sold in multiples of 10 for $1,549.90
Free Shipping & Returns
Key Features
Material
Carbon Steel
Industry Chain Pitch
2 in
Pin Contruction
Riveted
Roller Diameter
5/8 in
Tensile Strength
15,400 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2080HSK24LRB
- Zoro #
- G823420808
- UPC #
- 97039226983
- Country of Origin
- China
Dimensions
- Roller Diameter
- 5/8 in
- Overall Length
- 10 ft
- Chain Overall Width
- 5/8 in
Details
- Material
- Carbon Steel
- Item
- Roller Chain Attachment Chain
- Industry Chain Pitch
- 2 in
- Pin Contruction
- Riveted
- Tensile Strength
- 15,400 lbs
- Series
- Double Pitch Standard Conveyor Lambda
- Number of Strands
- 1
- Chain Number
- C2080H
Description
Tsubaki C2080HSK24LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel