Shop TSUBAKI
See all product information
Create Account
Double Plus Roller Chain, 1-1/2 in Pitch, Plastic, 10 ft
- Mfr # C2060VRP-ASC
- Zoro # G223417736
product price:Â
$
378.99
/ea
Sold in multiples of 10 for
$3,789.90
Free Shipping & Returns
Key Features
Chain Number
C2060
Industry Chain Pitch
1-1/2 in
Material
Plastic
Overall Length
10 ft
Series
Double Plus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060VRP-ASC
- Zoro #
- G223417736
- UPC #
- 97039609861
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 7/8 in
Details
- Item
- Roller Chain
- Chain Number
- C2060
- Industry Chain Pitch
- 1-1/2 in
- Material
- Plastic
- Series
- Double Plus
Description
Tsubaki Double Plus C2060VRP-ASC Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia, 1/8 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.