Shop TSUBAKI
See all product information
Create Account
Roller Chain, 1-1/2 in Pitch, 1 Strand, 10 ft
- Mfr # C2060HTWD52L1
- Zoro # G323407514
product price:Â
$
84.95
/ea
Sold in multiples of 10 for
$849.50
Key Features
Chain Number
C2060HT
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Overall Length
10 ft
Roller Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2060HTWD52L1
- Zoro #
- G323407514
- UPC #
- 97039582324
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- C2060HT
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Description
Tsubaki C2060HTWD52L1 Double Pitch Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 1/8 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.