Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Plus Roller Chain Sprockets, D80R30

  • Mfr # D80R30

  • Zoro # G500417381


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
10.114
Chain Type
Standard Roller Chain
Max. Number of Teeth
30
Chain Number
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D80R30
Zoro #
G500417381
UPC #
97039784896
Country of Origin
China

Dimensions

Outside Dia. (In.)
10.114
Pitch Diameter
9.5668
Length through Bore
2
Storage Width
10.114
Storage Height
2
Storage Length
10.114
Caliper Diameter
8.9418

Details

Material
Steel
Chain Type
Standard Roller Chain
Max. Number of Teeth
30
Chain Number
80
Number of Rows
2
Hardened Teeth
No
Bore Type
Bushed
Weight
37
Bushing Code
R1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.