Shop TSUBAKI
See all product information
Create Account
Lambda Attachment chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 0.609 in W Roller
- Mfr # 80LA12LRB
- Zoro # G923404968
product price:Â
$
457.99
/ea
Sold in multiples of 10 for $4,579.90
Free Shipping & Returns
Key Features
Chain Number
80
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80LA12LRB
- Zoro #
- G923404968
- UPC #
- 97039981288
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.609 in
- Roller Diameter
- 5/8 in
Details
- Item
- Roller Chain
- Chain Number
- 80
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 80LA12LRB Lambda Attachment Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 0.609 in W Roller