Shop TSUBAKI
See all product information
Create Account
Lambda Attachment chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.297 in W Roller
- Mfr # 40LA12LRB
- Zoro # G423401788
product price:Â
$
236.99
/ea
Sold in multiples of 10 for $2,369.90
Free Shipping & Returns
Key Features
Chain Number
40
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40LA12LRB
- Zoro #
- G423401788
- UPC #
- 97039981097
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 0.297 in
Details
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 40LA12LRB Lambda Attachment Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.297 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.