Shop TSUBAKI

Lambda Attachment chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 0.483 in W Roller

  • Mfr # 60LK12LRB
  • Zoro # G823409735

product price: 
$
360.99
/ea
Sold in multiples of 10 for $3,609.90
Free Shipping & Returns

Key Features

Chain Number
60
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Overall Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60LK12LRB
Zoro #
G823409735
UPC #
97039981233
Country of Origin
China

Dimensions

Overall Length
10 ft
Roller Diameter
0.469 in
Chain Overall Width
0.483 in

Details

Item
Roller Chain
Chain Number
60
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Series
Single Pitch Standard Lambda

Description

Tsubaki 60LK12LRB Lambda Attachment Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 0.483 in W Roller

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.