Shop TSUBAKI
See all product information
Create Account
Lambda Roller Chain, Riveted Pin, 1 in Pitch, 1 Strand, 50 ft
- Mfr # RS16BLAMR50
- Zoro # G723421691
product price:Â
$
326.99
/ea
Sold in multiples of 50 for $16,349.50
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Overall Length
50 ft
Tensile Strength
12,170 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS16BLAMR50
- Zoro #
- G723421691
- UPC #
- 97039861146
- Country of Origin
- China
Dimensions
- Overall Length
- 50 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 0.67 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 12,170 lbf
- Series
- Lambda
- Chain Number
- RS16B
Description
Tsubaki RS16BLAMR50 Lambda British Standard DIN Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 0.67 in W Roller, 1/8 in THK Plate