Shop TSUBAKI
See all product information
Create Account
Lotus Drive chain, 10 ft OAL, 2-1/4 P, 1-13/32 Dia x 1-13/32 in W Roller
Mfr # 180-2LOTRB
Zoro # G823425681
product price:Â
$
378.99
/ea
Sold in multiples of 10 for $3,789.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Series
Lotus
Chain Number
180-2
Industry Chain Pitch
2-1/4 in
Chain Overall Width
1-13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180-2LOTRB
- Zoro #
- G823425681
- UPC #
- 97039567253
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1-13/32 in
- Roller Diameter
- 1-13/32 in
Details
- Series
- Lotus
- Chain Number
- 180-2
- Industry Chain Pitch
- 2-1/4 in
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Number of Strands
- 2
Description
Tsubaki 180-2LOTRB Lotus Drive Chain, 10 ft OAL, 2-1/4 in Pitch, 1-13/32 in Dia x 1-13/32 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.