Shop TSUBAKI
See all product information
Create Account
Double Strand Stainless Roller Chain 10Ft 3/4In
- Mfr # RS60SS
- Zoro # G922980715
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Industry Chain Pitch
3/4 in
Chain Number
RS60
Number of Strands
1
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS60SS
- Zoro #
- G922980715
- UPC #
- -
- Country of Origin
- Unknown
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 3/4 in
- Chain Number
- RS60
- Number of Strands
- 1
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.