Shop TSUBAKI
See all product information
Create Account
Lotus Drive chain, 100 ft OAL, 1/2 P, 0.312 Dia x 0.312 in W Roller, 304 SS
Mfr # 40SSLOTR100
Zoro # G723424869
product price:Â
$
31.55
/ea
Sold in multiples of 100 for $3,155.00
Key Features
Series
Lotus
Pin Contruction
Riveted
Overall Length
100 ft
Chain Number
40
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SSLOTR100
- Zoro #
- G723424869
- UPC #
- 97039427342
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 0.312 in
- Roller Diameter
- 0.312 in
Details
- Series
- Lotus
- Pin Contruction
- Riveted
- Chain Number
- 40
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 1/2 in
- Item
- Roller Chain
- Number of Strands
- 1
Description
Tsubaki 40SSLOTR100 Lotus Drive Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.