Shop TSUBAKI
See all product information
Create Account
Lotus Drive chain, 200 ft OAL, 1/2 P, 0.312 Dia x 0.312 in W Roller, 304 SS
Mfr # 40SSLOTR200
Zoro # G723406360
product price:Â
$
31.55
/ea
Sold in multiples of 200 for $6,310.00
Key Features
Roller Diameter
0.312 in
Material
304 Stainless Steel
Chain Overall Width
0.312 in
Industry Chain Pitch
1/2 in
Chain Number
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SSLOTR200
- Zoro #
- G723406360
- UPC #
- 97039427359
- Country of Origin
- China
Dimensions
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 0.312 in
- Overall Length
- 200 ft
Details
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 1/2 in
- Chain Number
- 40
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Series
- Lotus
Description
Tsubaki 40SSLOTR200 Lotus Drive Chain, 200 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 304 Stainless Steel