Shop TSUBAKI
See all product information
Create Account
Multi-Strand chain, 10 ft OAL, 3/4 P, 15/32 Dia x 1/2 in W Roller
Mfr # 60-5CB
Zoro # G923419153
product price:Â
$
550.99
/ea
Sold in multiples of 10 for $5,509.90
Free Shipping & Returns
Key Features
Roller Diameter
15/32 in
Material
Carbon Steel
Chain Overall Width
1/2 in
Pin Contruction
Cottered
Tensile Strength
49,600 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-5CB
- Zoro #
- G923419153
- UPC #
- 97039173256
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 15/32 in
- Chain Overall Width
- 1/2 in
- Overall Length
- 10 ft
Details
- Material
- Carbon Steel
- Pin Contruction
- Cottered
- Tensile Strength
- 49,600 lbs
- Industry Chain Pitch
- 3/4 in
- Number of Strands
- 5
- Chain Number
- 60-5
- Series
- Standard
- Item
- Roller Chain
Description
Tsubaki 60-5CB Multi-Strand Chain, 10 ft OAL, 3/4 in Pitch, 15/32 in Dia x 1/2 in W Roller, Carbon Steel