Shop TSUBAKI
See all product information
Create Account
Hollow Pin chain, 100 ft OAL, 1/2 in Pitch, 0.312 Dia x 0.312 in W Roller, 304 SS
- Mfr # 40SSHP100
- Zoro # G523412998
product price:Â
$
278.99
/ea
Sold in multiples of 100 for $27,899.00
Free Shipping & Returns
Key Features
Chain Number
40
Number of Strands
1
Industry Chain Pitch
1/2 in
Material
304 Stainless Steel
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SSHP100
- Zoro #
- G523412998
- UPC #
- 97039183101
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 40
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Material
- 304 Stainless Steel
- Series
- SS
- Pin Contruction
- Hollow Pin
Description
Tsubaki 40SSHP100 Hollow Pin Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.