Shop TSUBAKI
See all product information
Create Account
Multi-Strand chain, 100 ft OAL, 3/8 P, 0.2 Dia x 3/16 in W Roller
- Mfr # 35-3R100
- Zoro # G723422537
product price:Â
$
85.89
/ea
Sold in multiples of 100 for $8,589.00
Key Features
Chain Number
35
Pin Contruction
Riveted
Number of Strands
3
Industry Chain Pitch
3/8 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-3R100
- Zoro #
- G723422537
- UPC #
- 97039172730
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.2 in
- Chain Overall Width
- 3/16 in
Details
- Item
- Roller Chain
- Chain Number
- 35
- Pin Contruction
- Riveted
- Number of Strands
- 3
- Industry Chain Pitch
- 3/8 in
- Tensile Strength
- 7,590 lbf
- Series
- Standard
Description
Tsubaki 35-3R100 Multi-Strand Chain, 100 ft OAL, 3/8 in Pitch, 0.2 in Dia x 3/16 in W Roller, Carbon Steel