Shop TSUBAKI
See all product information
Create Account
Multi-Strand chain, 100 ft OAL, 5/8 P, 0.4 Dia x 3/8 in W Roller
- Mfr # 50-2R100
- Zoro # G223404644
product price:Â
$
75.69
/ea
Sold in multiples of 100 for $7,569.00
Key Features
Chain Number
50
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
5/8 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-2R100
- Zoro #
- G223404644
- UPC #
- 97039172471
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 3/8 in
Details
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Tensile Strength
- 14,100 lbf
- Series
- Standard
Description
Tsubaki 50-2R100 Multi-Strand Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel