Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Strand Roller Chain Sprockets, D120B12

  • Mfr # D120B12

  • Zoro # G500416780


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
5.7956
Bore Type
Reboreable
Sprocket Hub Type
B
Outside Dia. (In.)
6.498
Length through Bore (In.)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120B12
Zoro #
G500416780
UPC #
97039366580
Country of Origin
China

Dimensions

Pitch Dia.
5.7956
Outside Dia. (In.)
6.498
Length through Bore (In.)
3.75
Storage Width
6.498
Storage Length
6.498
Storage Height
3.75
Caliper Diameter
4.9206

Details

Bore Type
Reboreable
Sprocket Hub Type
B
Material
Steel
Number of Teeth
12
Type
Standard Roller Chain
Max. Bore (In.)
2.75
Chain Number
120
Weight
17.29
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.5
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.