Zoro Homepage

Multi-Strand Roller Chain Sprockets, D140B16

  • Mfr # D140B16

  • Zoro # G600417380


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
4
Bore Type
Reboreable
Type
Standard Roller Chain
Material
Steel
Pitch Dia.
8.9702
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D140B16
Zoro #
G600417380
UPC #
97039366764
Country of Origin
China

Dimensions

Length through Bore (In.)
4
Pitch Dia.
8.9702
Outside Dia. (In.)
9.848
Storage Width
9.848
Storage Height
4
Caliper Diameter
7.9702
Storage Length
9.848

Details

Bore Type
Reboreable
Type
Standard Roller Chain
Material
Steel
Number of Teeth
16
Max. Bore (In.)
5.25
Sprocket Hub Type
B
Number of Rows
2
Hardened Teeth
No
Min. Bore
1.625
Weight
51.2
Surface Treatment
Protective Coating
Chain Number
140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.