Zoro Homepage

Multi-Strand Roller Chain Sprockets, D160B19

  • Mfr # D160B19

  • Zoro # G900417158


product price: $1,525.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Bore Type
Reboreable
Number of Teeth
19
Type
Standard Roller Chain
Max. Bore (In.)
5.25
Outside Dia. (In.)
13.185
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D160B19
Zoro #
G900417158
UPC #
97039366931
Country of Origin
China

Dimensions

Outside Dia. (In.)
13.185
Length through Bore (In.)
4.75
Pitch Dia.
12.1511
Storage Height
4.75
Caliper Diameter
11.0846
Storage Width
13.185
Storage Length
13.185

Details

Bore Type
Reboreable
Number of Teeth
19
Type
Standard Roller Chain
Max. Bore (In.)
5.25
Sprocket Hub Type
B
Material
Steel
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No
Weight
103
Min. Bore
2
Chain Number
160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.