Multi-Strand Roller Chain Sprockets, D160B22
Mfr # D160B22
Zoro # G600417205
product price: $1,765.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Sprocket Hub Type
B
Max. Bore (In.)
5.375
Outside Dia. (In.)
15.11
Pitch Dia.
14.0533
Bore Type
Reboreable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D160B22
Zoro #
G600417205
UPC #
97039589422
Country of Origin
China
Dimensions
Outside Dia. (In.)
15.11
Pitch Dia.
14.0533
Length through Bore (In.)
4.75
Caliper Diameter
13.0283
Storage Length
15.11
Storage Width
15.11
Storage Height
4.75
Details
Sprocket Hub Type
B
Max. Bore (In.)
5.375
Bore Type
Reboreable
Type
Standard Roller Chain
Material
Steel
Number of Teeth
22
Weight
141
Number of Rows
2
Min. Bore
2
Chain Number
160
Surface Treatment
Protective Coating
Hardened Teeth
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.