Zoro Homepage

Multi-Strand Roller Chain Sprockets, D40B35

  • Mfr # D40B35

  • Zoro # G600417113


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Pitch Dia.
5.5779
Max. Bore (In.)
2.25
Outside Dia. (In.)
5.855
Number of Teeth
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40B35
Zoro #
G600417113
UPC #
97039364715
Country of Origin
China

Dimensions

Pitch Dia.
5.5779
Outside Dia. (In.)
5.855
Length through Bore (In.)
1.625
Caliper Diameter
5.2603
Storage Width
5.855
Storage Length
5.855
Storage Height
1.625

Details

Bore Type
Reboreable
Max. Bore (In.)
2.25
Number of Teeth
35
Sprocket Hub Type
B
Material
Steel
Type
Standard Roller Chain
Weight
6.83
Chain Number
40
Min. Bore
0.875
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.