Multi-Strand Roller Chain Sprockets, D40B40
Mfr # D40B40
Zoro # G300417420
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Max. Bore (In.)
2.5
Number of Teeth
40
Pitch Dia.
6.3727
Sprocket Hub Type
B
Type
Standard Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D40B40
Zoro #
G300417420
UPC #
97039364739
Country of Origin
China
Dimensions
Pitch Dia.
6.3727
Outside Dia. (In.)
6.653
Length through Bore (In.)
1.75
Caliper Diameter
6.0607
Storage Height
1.75
Storage Width
6.653
Storage Length
6.653
Details
Max. Bore (In.)
2.5
Number of Teeth
40
Sprocket Hub Type
B
Type
Standard Roller Chain
Material
Steel
Bore Type
Reboreable
Weight
9.46
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
2
Chain Number
40
Min. Bore
0.9375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.