Zoro Homepage

Multi-Strand Roller Chain Sprockets, D60B32

  • Mfr # D60B32

  • Zoro # G500417237


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.375
Max. Bore (In.)
3
Material
Steel
Bore Type
Reboreable
Outside Dia. (In.)
8.065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60B32
Zoro #
G500417237
UPC #
97039365804
Country of Origin
China

Dimensions

Length through Bore (In.)
2.375
Outside Dia. (In.)
8.065
Pitch Dia.
7.6517
Caliper Diameter
7.1827
Storage Width
8.065
Storage Height
2.375
Storage Length
8.065

Details

Max. Bore (In.)
3
Material
Steel
Bore Type
Reboreable
Type
Standard Roller Chain
Number of Teeth
32
Sprocket Hub Type
B
Min. Bore
1.25
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
60
Hardened Teeth
No
Weight
19.34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.