Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Strand Roller Chain Sprockets, D60B35

  • Mfr # D60B35

  • Zoro # G800417241


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Outside Dia. (In.)
8.783
Number of Teeth
35
Type
Standard Roller Chain
Max. Bore (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60B35
Zoro #
G800417241
UPC #
97039365811
Country of Origin
China

Dimensions

Outside Dia. (In.)
8.783
Pitch Dia.
8.3669
Length through Bore (In.)
2.375
Storage Width
8.783
Storage Height
2.375
Storage Length
8.783
Caliper Diameter
7.8895

Details

Sprocket Hub Type
B
Number of Teeth
35
Type
Standard Roller Chain
Max. Bore (In.)
3
Bore Type
Reboreable
Material
Steel
Number of Rows
2
Chain Number
60
Min. Bore
1.25
Surface Treatment
Protective Coating
Weight
22.72
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.