Zoro Homepage

Multi-Strand Roller Chain Sprockets, D80B36

  • Mfr # D80B36

  • Zoro # G400417078


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
3.125
Pitch Dia.
11.4737
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B36
Zoro #
G400417078
UPC #
97039366320
Country of Origin
China

Dimensions

Length through Bore (In.)
3.125
Pitch Dia.
11.4737
Outside Dia. (In.)
12.03
Storage Width
12.03
Storage Length
12.03
Storage Height
3.125
Caliper Diameter
10.8487

Details

Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
3.75
Number of Teeth
36
Material
Steel
Bore Type
Reboreable
Chain Number
80
Weight
54.18
Min. Bore
1.25
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.