Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offset Link, Hollow Pin

  • Mfr # 80HPOL

  • Zoro # G2264464


product price: $34.39
/ea

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Hollow Pin
Industry Chain Size
80
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80HPOL
Zoro #
G2264464
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
80
Chain Link Overall Width
1.398 in
Chain Roller Dia.
0.625 in
Length (In.)
1.000
ANSI Chain Size
80
Width Between Roller Link Plates (In.)
0.625
Outside Pin Dia. (In.)
0.448
Width Between Roller Link Plates
0.625 in
Pin Length (In.)
1.341
Outside Pin Dia.
0.448 in
Roller Link Plate Height (In.)
0.949
Roller Link Plate Height
0.949 in
Pin Link Plate Thickness
0.125 in
Pin Length
1.341 in
Bushing Dia. (In.)
0.625
Bushing Dia.
0.625 in
Roller Dia. (In.)
0.625
Overall Width (In.)
1.398
Pin Link Plate Thickness (In.)
0.125
Inside Pin Dia.
0.448 in
Plate Thickness
0.125 in
Inside Width
5/8 in
Roller Diameter
5/8 in
Plate Height
61/64 in
Chain Overall Width
1 11/32 in
Pin Outside Diameter
29/64 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Hollow Pin
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Max. Allowable Load (Lb.)
1720
Connecting End to Center Line
0.701 in
Max. Allowable Load
1,720 lb
Connecting End to Center Line (In.)
0.701
Rivet End to Center Line
0.64 in
Tensile Strength (Lb.)
10,800
Temp. Range
15 Degrees to 300 Degrees F
Pitch
1 in
Lubrication
SAE 10 to SAE 50
Rivet End to Center Line (In.)
0.640
Material
Stainless Steel
Item
Offset Link
Breaking Strength (Lb.)
1720
Breaking Strength
1,720 lb
Agency Compliance
American National Standards Institute (ANSI)
Type
Hollow Pin
Tensile Strength
10,800 lbf
Pin Type
Cottered
Finish
Plain
Standards
ANSI
Heavy Series
No
Roller Chain Standard
ANSI
Chain Construction
Cottered Pin
Maximum Operating Temperature
300 Degrees F
Chain Number
80
Link Type
Offset Link
Working Load Limit
1,720 lb
Series
RS
Pitch Type
Single Pitch
Features
Cross Rod Use Without Disconnecting Chain
Pin Contruction
Cottered Pin
Minimum Operating Temperature
15 Degrees F

Description

Offset Link, Chain Construction Cottered Pin, Material Stainless Steel, Chain Overall Width 1 11/32 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Offset, Number of Strands 1, Features Cross Rod Use Without Disconnecting Chain, Heavy Series No, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Cottered Pin, Pin Outside Diameter 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.