Zoro Homepage

Offset Link, Hollow Pin

  • Mfr # C2042HPOL

  • Zoro # G2923417


product price: $17.99
/ea

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Hollow Pin Conveyor
Industry Chain Size
C2042
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2042HPOL
Zoro #
G2923417
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2042
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.625 in
Pin Link Plate Thickness
0.06 in
ANSI Chain Size
C2042
Width Between Roller Link Plates
0.312 in
Bushing Dia. (In.)
0.312
Pin Link Plate Thickness (In.)
0.060
Width Between Roller Link Plates (In.)
0.312
Bushing Dia.
0.312 in
Roller Link Plate Height
0.472 in
Inside Pin Dia.
0.224 in
Outside Pin Dia. (In.)
0.224
Roller Dia. (In.)
0.625
Length (In.)
1.000
Outside Pin Dia.
0.224 in
Pin Length (In.)
0.689
Pin Length
0.689 in
Overall Width (In.)
0.717
Roller Link Plate Height (In.)
0.472
Pin Outside Diameter
7/32 in
Inside Width
5/16 in
Chain Overall Width
11/16 in
Roller Diameter
5/8 in
Plate Thickness
1/16 in
Plate Height
15/32 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Hollow Pin Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Agency Compliance
American National Standards Institute (ANSI)
Connecting End to Center Line (In.)
0.374
Temp. Range
15 Degrees to 300 Degrees F
Pin Type
Riveted
Max. Allowable Load (Lb.)
397
Rivet End to Center Line
0.315 in
Max. Allowable Load
397 lb
Tensile Strength (Lb.)
2430
Material
Steel
Rivet End to Center Line (In.)
0.315
Tensile Strength
2,430 lbf
Item
Offset Link
Connecting End to Center Line
0.374 in
Pitch
1 in
Lubrication
SAE 10 to SAE 50
Type
Hollow Pin
Minimum Operating Temperature
15 Degrees F
Standards
ANSI
Chain Number
C2042H
Pitch Type
Double Pitch
Roller Chain Standard
ANSI
Pin Contruction
Riveted Pin
Link Type
Offset Link
Heavy Series
Yes
Maximum Operating Temperature
300 Degrees F
Chain Construction
Riveted Pin
Working Load Limit
397 lb

Description

Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 11/16 in, Chain Number C2042, Roller Diameter 5/8 in, Pitch 1 in, Link Type Offset, Number of Strands 1, Heavy Series Yes, Inside Width 5/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 7/32 in, Pitch Type Double Pitch, Plate Height 15/32 in, Plate Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.