Zoro Homepage

Offset Roller Link, Double Pitch

  • Mfr # C2100HOL

  • Zoro # G0634785


product price: $37.39
/ea

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Heavy Conveyor
Industry Chain Size
C2100H
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2100HOL
Zoro #
G0634785
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2100H
Chain Link Overall Width
1.81 in
Chain Roller Dia.
0.75 in
Pin Length
1.81 in
Roller Link Plate Height (In.)
1.150
ANSI Chain Size
C2100H
Length (In.)
2.500
Outside Pin Dia.
0.375 in
Inside Pin Dia.
0.375 in
Width Between Roller Link Plates
0.75 in
Pin Length (In.)
1.810
Roller Link Plate Height
1.15 in
Outside Pin Dia. (In.)
0.375
Pin Link Plate Thickness
1.15 in
Roller Dia. (In.)
0.750
Width Between Roller Link Plates (In.)
0.750
Overall Width (In.)
1.810
Pin Link Plate Thickness (In.)
1.150
Pin Outside Diameter
0.375 in
Roller Diameter
3/4 in
Inside Width
3/4 in
Chain Overall Width
1 53/64 in
Plate Thickness
3/16 in
Plate Height
1 1/8 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 1/2 in
Number of Strands
1
Tensile Strength (Lb.)
24,300
Material
Steel
Item
Offset Link
Temp. Range
15 Degrees to 300 Degrees F
Pin Type
Cottered
Connecting End to Center Line (In.)
0.980
Connecting End to Center Line
0.98 in
Tensile Strength
24,300 lbf
Max. Allowable Load (Lb.)
3840
Lubrication
SAE 10 to SAE 50
Max. Allowable Load
3,840 lb
Rivet End to Center Line (In.)
0.830
Pitch
2 1/2 in
Rivet End to Center Line
0.83 in
Type
Double Pitch
Agency Compliance
American National Standards Institute (ANSI)
Standards
ANSI
Maximum Operating Temperature
300 Degrees F
Heavy Series
Yes
Pitch Type
Double Pitch
Link Type
Offset Link
Application
Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery
Chain Number
C2100H
Working Load Limit
3,840 lb
Chain Construction
Cottered Pin
Series
Conveyor
Pin Contruction
Cottered Pin
Roller Chain Standard
ANSI
Minimum Operating Temperature
15 Degrees F

Description

Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 53/64 in, Chain Number C2100, Roller Diameter 3/4 in, Pitch 2 1/2 in, Link Type Offset, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 3/4 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.